This product requires certification to purchase.

2-9/25 in. Rubber and Stainless Steel Tank Cover in Brushed

Alfa Laval

2-9/25 in. Rubber and Stainless Steel Tank Cover in Brushed

  • Fast #
  • Part #A9612944271
  • Item #8486789
  • Manufacturer Part #9612944271
5 out of 5 Customer Rating
Brand image
Alfa Laval

2-9/25 in. Rubber and Stainless Steel Tank Cover in Brushed

  • Fast #
  • Part #A9612944271
  • Item #8486789
  • Manufacturer Part #9612944271
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Below liquid level - onside of tank
  • Seal fixed on the lid
  • 3.1 / FDA conformity declaration
  • Requires Certification

Documents


Specifications

Application:
Juice, Tanks and Vessels
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed
Fitting Size 1:
17-8/25 in
Fitting Size 2:
13-7/100 in
Fitting Sizes:
17-32/100 in x 13-7/100 in
Height:
2-9/25 in
Length:
17-8/25 in
Material:
Rubber, Stainless Steel
Material Type:
304, EPDM
Product Type:
Tank Cover
Size:
13-7/100 in x 17-8/25 in x 2-9/25 in
Weight:
29.32 lb
Width:
13-7/100 in