Rectangle Manway Door, 21-85/100 x 17 in. Electropolished (100 mm Frame Height)
Rectangle Manway Door, 21-85/100 x 17 in. Electropolished (100 mm Frame Height)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Below Liquid Level - Onside Of Tank
- Seal Fixed On The Lid
- 3.1 / FDA Conformity Declaration
Documents
Specifications
- Color Finish Name:
- Brushed, Electro-polished
- Fitting Size 1:
- 21-85/100 in
- Fitting Size 2:
- 17 in
- Fitting Sizes:
- 21-85/100 in x 17 in
- Height:
- 3.937 in
- Material:
- Stainless Steel
- Material Type:
- 304, EPDM
- Product Type:
- Tank Cover
- Weight:
- 60.19 lb