Right-Hand Hinged Oval Manway Door, 20-96/100 x 17 in. Electropolished (100 mm Frame Height)
Right-Hand Hinged Oval Manway Door, 20-96/100 x 17 in. Electropolished (100 mm Frame Height)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Below liquid level - onside of tank
- Seal fixed on the lid
- 3.1 / FDA conformity declaration
Documents
Specifications
- Application:
- Food and Beverage
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Electro-polished
- Fitting Size 1:
- 20-24/25 in
- Fitting Size 2:
- 17 in
- Fitting Sizes:
- 20-96/100 in x 17 in
- Height:
- 3-93/100 in
- Length:
- 20-47/50 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- Product Type:
- Tank Cover
- Size:
- 17 in x 20-47/50 in x 3-93/100 in
- Weight:
- 51.63 lb
- Width:
- 17 in