3/4 in. Tri-Clamp x Butt Weld 316L Stainless Steel 90 Degree Elbow
UltraPure™ 3/4 in. Tri-Clamp x Butt Weld 316L Stainless Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME BPE SF4
- Application:
- Food and Beverage, Biotechnology, Dairy Processing, Pharmaceutical
- Clean Bagged:
- No
- Collection:
- UltraPure™
- Elbow Degree:
- 90°
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No