22-11/4 in. 15A 5.5 cu. ft. Compact Outdoor Refrigerator in Stainless Steel
22-11/4 in. 15A 5.5 cu. ft. Compact Outdoor Refrigerator in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Outdoor rated; UL certified; DOE certified
- Artisan professional handle
- Exterior constructed with 304 stainless steel
- Front, bottom ventilation for freestanding or built-in applications
- Graphite interior with interior LED lighting
- Digital thermostat for precision temperature control
- Standard lock
- Automatic defrost
- Stainless steel shelving
- 5.5 cubic foot capacity
Specifications
- AMP:
- 15, 2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-11/4 in
- Height:
- 32-1/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 5.5 cu ft
- Refrigerator Type:
- Compact
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-1/2 in