26 in. Left Handed Access Door
26 in. Left Handed Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 21-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Handles:
- Single Handle
- Product Type:
- Access Door
- Size:
- 26 in x 21-1/8 in
- Weight:
- 15 lb
- Width:
- 26 in