This product requires certification to purchase.

30 in. 456 cu. ft. Pizza Oven in Stainless Steel

Alfresco

30 in. 456 cu. ft. Pizza Oven in Stainless Steel

  • Fast #
  • Part #AAXEPZABILP
  • Item #7100526
  • Manufacturer Part #AXE-PZA-BI-LP
3.8 out of 5 Customer Rating
Brand image
Alfresco

30 in. 456 cu. ft. Pizza Oven in Stainless Steel

  • Fast #
  • Part #AAXEPZABILP
  • Item #7100526
  • Manufacturer Part #AXE-PZA-BI-LP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Built-in pizza oven with dual burners
  • High temperatures with 15 minute preheat for pizza, baking, broiling, & roasting
  • Top and bottom 3/4" ceramic slabs for even, intense radiant heat
  • 304 18:8 heli-arc, welded stainless steel
  • 8.5" opening with removeable stainless steel-framed glass doors
  • Ceramic log with tube burner
  • 456 sq. in. of cooking surface
  • Internal halogen & LED control panel lighting
  • Smoker tray and positionable thermostat included
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
38900
Capacity:
456 sq in
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
30 in
Fuel Type:
Propane
Height:
20-1/2 in
Ignition System:
Hot Surface Ignition
Installation Type:
Built-in
Interior Light:
Yes
MBH:
40
Material:
Stainless Steel
Power Source:
Gas
Proposition 65:
Ceramic fibers (airborne particles of respirable size)” is listed in Proposition 65, The Safe Drinking Water and Toxic Enforcement Act of 1986.The burning of gas cooking fuel generates toxic by-products, which are on the list of substances which are known by the State of California to cause cancer or reproductive harm
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
UPC:
810016421580
Volts:
115V
Width:
30 in