30 in. Countertop Mounting Pizza Oven in Stainless Steel
30 in. Countertop Mounting Pizza Oven in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Countertop
- BTU:
- 35600
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-7/8 in
- Height:
- 24 in
- Material:
- Stainless Steel
- Product Type:
- Pizza Oven
- Volts:
- 115V
- Width:
- 30 in