31-7/8 in. Door and Drawer
31-7/8 in. Door and Drawer
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-1/4 in
- Height:
- 21-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Handles:
- Four Handle
- Product Type:
- Door, Drawer
- Size:
- 31-7/8 in x 21-1/8 in x 19-1/4 in
- Weight:
- 109 lb
- Width:
- 31-7/8 in