This product requires certification to purchase.

36 in. 3-Burner Natural Gas Built-in Grill in Stainless Steel

You last purchased this on
 
Alfresco

36 in. 3-Burner Natural Gas Built-in Grill in Stainless Steel

  • Fast #
  • Part #AALXE36NG
  • Item #7012144
  • Manufacturer Part #ALXE-36-NG
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Alfresco

36 in. 3-Burner Natural Gas Built-in Grill in Stainless Steel

  • Fast #
  • Part #AALXE36NG
  • Item #7012144
  • Manufacturer Part #ALXE-36-NG
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BTU:
27500
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-3/16 in
Fuel Type:
Natural Gas
Height:
26 in
Ignition System:
Push Button Ignition
MBH:
27.5
Material:
Stainless Steel
Number of Burners:
3
Power Source:
Gas
Smart Home Enabled:
No
Volts:
115V
Width:
36 in