36 in. 3-Burner Natural Gas Built-in Grill in Stainless Steel
36 in. 3-Burner Natural Gas Built-in Grill in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- BTU:
- 27500
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-13/16 in
- Fuel Type:
- Natural Gas
- Height:
- 26 in
- Ignition System:
- Push Button Ignition
- MBH:
- 27.5
- Material:
- Stainless Steel
- Number of Burners:
- 3
- Power Source:
- Gas
- Smart Home Enabled:
- No
- Width:
- 36 in