This product requires certification to purchase.

36 in. Insulating Jacket in Stainless Steel

You last purchased this on
 
Alfresco

36 in. Insulating Jacket in Stainless Steel

  • Fast #
  • Part #AAIJ36
  • Item #5133624
  • Manufacturer Part #AIJ-36
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Alfresco

36 in. Insulating Jacket in Stainless Steel

  • Fast #
  • Part #AAIJ36
  • Item #5133624
  • Manufacturer Part #AIJ-36
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ALXE-36
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-1/2 in
Height:
11-1/2 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Insulating Jacket
Width:
36 in