42 in. Insulating Jacket in Stainless Steel
42 in. Insulating Jacket in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- ALXE-42
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-1/4 in
- Height:
- 11-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Insulated Jacket
- Width:
- 46-9/16 in