61-3/8 in. 3-Burner Natural Gas Built-In Grill in Stainless Steel
American Eagle 61-3/8 in. 3-Burner Natural Gas Built-In Grill in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BTU:
- 75000
- Collection:
- American Eagle
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-5/16 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 49 in
- Ignition System:
- Electronic Ignition
- Interior Light:
- No
- MBH:
- 75
- Material:
- Ceramic, Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 3
- Power Source:
- Electric, Gas
- Smart Home Enabled:
- No
- Volts:
- 9V
- Width:
- 61-3/8 in