This product requires certification to purchase.

30 in. Access Door in Stainless Steel

You last purchased this on
 
Alfresco

Artisan 30 in. Access Door in Stainless Steel

  • Fast #
  • Part #AARTP30DD
  • Item #8694097
  • Manufacturer Part #ARTP-30DD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Alfresco

Artisan 30 in. Access Door in Stainless Steel

  • Fast #
  • Part #AARTP30DD
  • Item #8694097
  • Manufacturer Part #ARTP-30DD
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Artisan
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
22 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Two Handle
Product Type:
Access Door
Size:
30 in x 21-1/8 in
Weight:
18 lb
Width:
30 in