19.5X18X70 SHAKER DR LINEN ND NAMA
Alki Essence 19.5X18X70 SHAKER DR LINEN ND NAMA
Product Details
Product Details
- Solid maple hardwood and veneer
- Solid maple wood legs
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Soft close doors and drawers
- Full extension under-mount drawer glides
- 6-way adjustable door hinges
- Adjustable shelf behind each set of doors
- Top and bottom cabinet edges sealed against water and moisture
- Adjustable foot levelers
Specifications
- Collection:
- Alki Essence
- Color Finish Name:
- Natural Maple
- Depth:
- 18 in
- Height:
- 70 in
- Installation Type:
- Freestanding
- Width:
- 19-1/2 in