This product requires certification to purchase.

19.5X21X70 SHAKER DR LINEN ND NAMA

You last purchased this on
 

Alki Essence 19.5X21X70 SHAKER DR LINEN ND NAMA

  • Fast #
  • Part #STR50327
  • Item #7357646
  • Manufacturer Part #50.327
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Alki Essence 19.5X21X70 SHAKER DR LINEN ND NAMA

  • Fast #
  • Part #STR50327
  • Item #7357646
  • Manufacturer Part #50.327
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid maple hardwood and veneer
  • Solid maple wood legs
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Adjustable shelf behind each set of doors
  • Top and bottom cabinet edges sealed against water and moisture
  • Adjustable foot levelers
  • Requires Certification

Specifications

Collection:
Alki Essence
Color Finish Name:
Natural Maple
Depth:
21 in
Height:
70 in
Installation Type:
Freestanding
Width:
19-1/2 in