22 cu. ft. Nitrogen Tank
Luxfer 22 cu. ft. Nitrogen Tank
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Capacity:
- 22 cu ft
- Collection:
- Luxfer
- Energy Star Compliant:
- No
- Height:
- 18-1/2 in
- Material:
- Aluminum
- Product Type:
- Tank
- UL Listed:
- No