This product requires certification to purchase.

30 in. Backflow Cage

You last purchased this on
 
All-Spec Enclosures

30 in. Backflow Cage

  • Fast #
  • Part #ABFE3024
  • Item #4596126
  • Manufacturer Part #BFE-3024
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
All-Spec Enclosures

30 in. Backflow Cage

  • Fast #
  • Part #ABFE3024
  • Item #4596126
  • Manufacturer Part #BFE-3024
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No. 9 Flattened Expanded Metal
  • 318" U-bolt for padlock.
  • Lifting handles
  • Requires Certification

Documents


Specifications

Height:
24 in
Length:
30 in
Material:
Metal, Galvanized
Weight:
66 lb
Width:
12 in