Mild Steel 30 in. 12 in. Valve Covers & Enclosure
Mild Steel 30 in. 12 in. Valve Covers & Enclosure
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- VB-3024 Vandel Buster Backflow Enclosure
- Length:
- 30 in
- Material:
- Mild Steel
- UL Listed:
- No
- Width:
- 12 in