182W 2-Light Integrated LED Pendant Light in Brushed Champagne Gold
Glacier 182W 2-Light Integrated LED Pendant Light in Brushed Champagne Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Glacier collection features clear crystal chiseled spears with an LED light source
Documents
Specifications
- Collection:
- Glacier
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Champagne Gold
- Color Temperature:
- 2700
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 16380
- Material:
- Stainless Steel, Steel
- Number of Lights:
- 2
- Overall Height:
- 168 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including NICKEL, which is known to the State of California to cause cancer, and LEAD, which is known to the State of California to cause birth defects or other reproductive harm. For more information, go to www.P65WARNINGS.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 182 W
- Width:
- 60 in