This product requires certification to purchase.

64W 1-Light Integrated LED Island Light in Chrome

You last purchased this on
 
Allegri Crystal

Glacier 64W 1-Light Integrated LED Island Light in Chrome

  • Fast #
  • Part #K030258010
  • Item #7426095
  • Manufacturer Part #030258-010
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Allegri Crystal

Glacier 64W 1-Light Integrated LED Island Light in Chrome

  • Fast #
  • Part #K030258010
  • Item #7426095
  • Manufacturer Part #030258-010
4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made in the China
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Glacier
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Color Temperature:
2700
Diameter:
8 in
Dimmable:
Yes
Height:
14 in
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Geometric, Luxe, Mid-century, Transitional
Lumens:
5760
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including NICKEL, which is known to the state of California to cuase Cancer, and LEAD, which is known to the state of California to cause Cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Watts:
64 W
Width:
60 in