115/230V Axial AC Plastic Blower System with MVP
115/230V Axial AC Plastic Blower System with MVP
Product Details
Product Details
- Axial AC plastic blower system with MVP
- DC blower is made in USA
Documents
Specifications
- AMP:
- 5, 5.5, 10, 11
- CFM:
- 1842 ft3/min
- Color Finish Name:
- Black, Orange, Yellow
- Cord Length:
- 13 ft
- Diameter:
- 12 in
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 12 in
- Height:
- 17 in
- Horsepower:
- 1 hp
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NEMA:
- NEMA 5-15P
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
- RPM:
- 3400
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 16 in