This product requires certification to purchase.

12V Axial DC Plastic Blower System with MVP

You last purchased this on
 
Allegro Industries

12V Axial DC Plastic Blower System with MVP

  • Fast #
  • Part #A952046M
  • Item #7373429
  • Manufacturer Part #9520-46M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Allegro Industries

12V Axial DC Plastic Blower System with MVP

  • Fast #
  • Part #A952046M
  • Item #7373429
  • Manufacturer Part #9520-46M
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Complete ventilation system includes everything needed for the confined space site
  • High output from a compact axial blower
  • Designed for easy use and storage without sacrificing airflow
  • Canister attaches to intake or output of blower for suction or ventilation
  • Lightweight, corrosion, UV- and chemical-resistant
  • Super quiet
  • Compact blower and canister are "Safety" orange
  • DC units are designed to be used with a standard car or truck battery as the source of power
  • Systems Include: 6' and 15' of ducting, storage bag and manhole ventilation passthrough (MVP)
  • Blower Systems do not qualify for free freight
  • Requires Certification

Documents


Specifications

AMP:
30
CFM:
1330 ft3/min
Color Finish Name:
Black, Orange, Yellow
Cord Length:
13 ft
Energy Star Compliant:
No
Fits Pipe Size:
12 in
Height:
17 in
Horsepower:
1 hp
Length:
13 in
Material:
Plastic, Steel
Material Type:
Polyethylene
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
RPM:
3800
UL Listed:
No
Volts:
12V
Width:
16 in