16 in. Full Mask Storage Bag
16 in. Full Mask Storage Bag
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made with cotton outer fabric and fleece inside to protect mask
- Clear plastic window pocket allows for personal identification
- Designed with a drawstring closure
- Will fit all full size mask respirators
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 16 in
- Material:
- Cotton, Fleece, Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
- Width:
- 14 in