This product requires certification to purchase.

34 x 32 in. Steel Hole Cover in Orange

You last purchased this on
 
Allegro Industries

34 x 32 in. Steel Hole Cover in Orange

  • Fast #
  • Part #A9401
  • Item #1132693
  • Manufacturer Part #9401
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Allegro Industries

34 x 32 in. Steel Hole Cover in Orange

  • Fast #
  • Part #A9401
  • Item #1132693
  • Manufacturer Part #9401
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable aluminum handle and base
  • Rubber grips on handles for easier handling
  • Impaction protection guards around the magnets
  • Storage tray for mobility during transportation
  • Shell guard dimensions 13 in x 8 in
  • Designed to protect an area of 33" L x 33" W (83.8 cm x 83.8 cm)
  • Support arm gives guardrail added support
  • Two chains with hook for additional security
  • 2 welded marker flags
  • Simple one-piece construction assembles without the use of tools
  • Requires Certification

Documents


Specifications

Color Finish Name:
Orange
Height:
34 in
Length:
32 in
Material:
Steel