This product requires certification to purchase.

8 in. Air Bag with Ducting

You last purchased this on
 
Allegro Industries

8 in. Air Bag with Ducting

  • Fast #
  • Part #A953508L
  • Item #5120497
  • Manufacturer Part #9535-08L
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Allegro Industries

8 in. Air Bag with Ducting

  • Fast #
  • Part #A953508L
  • Item #5120497
  • Manufacturer Part #9535-08L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed with zippered ends that allow blower use without removing blower from the bag
  • Polypropylene, 9-blade fan, powder-coated steel housing and grill and carry handle with molded in 2-speed switch
  • Lightweight, metal 8 in (20.3 cm) blower
  • Super quiet
  • Unique bag with openings for plug/cord, inlet and outlet
  • Durable reinforced polyester bag
  • Easy to carry and store
  • All-in-one unit for ease of operation
  • Duct mounted on the blower and stored inside bag
  • Both carrying handle and shoulder strap allows for easy transportation
  • Requires Certification

Documents


Specifications

AMP:
1.4
CFM:
760 ft3/min
Color Finish Name:
Black/Yellow
Cord Length:
6 ft
Diameter:
8 in
Height:
12 in
Horsepower:
1/4 hp
Length:
27 in
Material:
Metal, Plastic, Steel
Material Type:
Nylon, Polyester, PVC, Polypropylene
NEMA:
NEMA 5-15P
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
RPM:
3300
UL Listed:
Yes
Volts:
115V
Width:
15 in