This product requires certification to purchase.

8 in. High Output Blower System

You last purchased this on
 
Allegro Industries

8 in. High Output Blower System

  • Fast #
  • Part #A952050M
  • Item #5095218
  • Manufacturer Part #9520-50M
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Allegro Industries

8 in. High Output Blower System

  • Fast #
  • Part #A952050M
  • Item #5095218
  • Manufacturer Part #9520-50M
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete ventilation system includes everything you'll need for your confined space site
  • Color: Safety orange
  • Includes: Designated blower, 6' and 15' of ducting with a storage bag and a manhole ventilation pass through (MVP)
  • Blower systems do not qualify for free freight
  • Requires Certification

Documents


Specifications

AMP:
12
CFM:
1570 ft3/min
Color Finish Name:
Orange
Diameter:
8 in
Horsepower:
3/4 hp
Material:
Plastic
Material Type:
Polyethylene
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
RPM:
1725
UL Listed:
Yes
Volts:
115/230V