Button Hole Closure Cool Off Neckwrap in Royal Blue
Button Hole Closure Cool Off Neckwrap in Royal Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Keep cool all day long with our dual-use Cool Offs.
- They are quilted into four sections for an even distribution of hydration material (cooling crystals).
- Just soak in cold water for 5 to 9 minutes.
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- Royal Blue
- Length:
- 38 in
- Material:
- Cotton