Axial DC Plastic Blower with Canister and Ducting
Com-Pax-Ial Axial DC Plastic Blower with Canister and Ducting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High output from a compact axial blower
- Designed for easy use and storage without sacrificing airflow
- Canister attaches to intake or output of blower for suction or ventilation
- Lightweight, corrosion, UV- and chemical-resistant
- Super quiet
- Compact blower and canister are "Safety" orange
- DC units are designed to be used with a standard car or truck battery as the source of power
Documents
Specifications
- AMP:
- 22, 30
- ASTM:
- ASTM A-227
- CFM:
- 816 ft3/min
- Collection:
- Com-Pax-Ial
- Color Finish Name:
- Black, Orange, Yellow
- Cord Length:
- 15 ft
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 14-1/2 in
- Horsepower:
- 1/4 hp
- Length:
- 26 in
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene
- Maximum Temperature:
- 180
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
- RPM:
- 3800
- UL Listed:
- No
- Volts:
- 12V
- Width:
- 13-1/2 in