32 in. Blower with Canister
Com-Pax-Ial 32 in. Blower with Canister
Frequently Purchased Together
Product Details
Product Details
- New compact canister in 9533-15 and 9533-25 models is the lightest and smallest in the industry
- Polyethylene housing and canister assembly
- Lightweight, corrosion-, UV- and chemical-resistant
- Bottom enclosure to protect electrical components
- Carry handle molded into blower and canister housing
- Steel powder coated grill
Specifications
- AMP:
- 4.5
- ASTM:
- ASTM 227
- CFM:
- 831 ft3/min
- Collection:
- Com-Pax-Ial
- Color Finish Name:
- Orange
- Cord Length:
- 10 ft
- Depth:
- 26 in
- Diameter:
- 8 in
- Height:
- 14-1/2 in
- Horsepower:
- 1/3 hp
- Length:
- 26 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
- RPM:
- 3400
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 13-1/2 in