Reusable Respirator Storage Bag
Reusable Respirator Storage Bag
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reusable storage bags keep equipment contaminant free
- Large transparent bag with zipper.
- Made of tough 10 mil. Poly to last longer and hold half- or full-mask sizes
Documents
Specifications
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Poly
- Width:
- 16 in