This product requires certification to purchase.

1/4 in. Long Arm L Hex Key

You last purchased this on
 
Allen Industrial Hand Tools

1/4 in. Long Arm L Hex Key

  • Fast #
  • Part #ALL59320
  • Item #862723
  • Manufacturer Part #59320
4.7 out of 5 Customer Rating
You last purchased this on
 
Allen Industrial Hand Tools

1/4 in. Long Arm L Hex Key

  • Fast #
  • Part #ALL59320
  • Item #862723
  • Manufacturer Part #59320
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

GSA Approved:
No
Length:
5-1/4 in
Material:
Alloy Steel
Number of Tools Included:
10
Size:
1/4 in
Tool Type:
Hex Key