This product requires certification to purchase.

1/2 in. Long Arm Hex Key Wrench

You last purchased this on
 
Allen Industrial Hand Tools

1/2 in. Long Arm Hex Key Wrench

  • Fast #
  • Part #ALL58024
  • Item #247423
  • Manufacturer Part #58024
4.1 out of 5 Customer Rating
You last purchased this on
 
Allen Industrial Hand Tools

1/2 in. Long Arm Hex Key Wrench

  • Fast #
  • Part #ALL58024
  • Item #247423
  • Manufacturer Part #58024
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Alloy Steel
Number of Tools Included:
1
Tool Type:
Hex Key
Width:
1/2 in