This product requires certification to purchase.

3/4 in. MPT LDPE Long Plug

You last purchased this on
 
Alliance Express

EN Series 3/4 in. MPT LDPE Long Plug

  • Fast #
  • Part #PEN34A
  • Item #4512744
  • Manufacturer Part #EN3/4A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Alliance Express

EN Series 3/4 in. MPT LDPE Long Plug

  • Fast #
  • Part #PEN34A
  • Item #4512744
  • Manufacturer Part #EN3/4A
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00 Case: 2500.00
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
EN Series
Color Finish Name:
Blue
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No