240 Lumen AAA LED Flashlight with Zipper Pull
Nebo Cryket 240 Lumen AAA LED Flashlight with Zipper Pull
Product Details
Product Details
Documents
Specifications
- Battery Size:
- AAA
- Collection:
- Nebo Cryket
- Color Finish Name:
- Black
- Light Bulb Type:
- LED
- Lumens:
- 240
- Power Source:
- Battery
- UL Listed:
- No