Aluminum LED 9-1/2 in. Flashlight
Nebo® Slyde+™ Aluminum LED 9-1/2 in. Flashlight
Frequently Purchased Together
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- AAA
- Collection:
- Nebo® Slyde+™
- Diameter:
- 1-5/8 in
- Dimmable:
- Yes
- Length:
- 9-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 300
- Material:
- Aluminum
- Number Of Hours:
- 3 h
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.7 lb