260 Lumes 9-1/8 in. Portable Worklight
This product has been replaced by
Manufacturer Part #6304
Nebo® Workbrite™ 260 Lumes 9-1/8 in. Portable Worklight
Product Details
Product Details
- Water and impact-resistant
- Ergonomic non-slip grip
- 200° pivoting magnetic stand
- Collapsible, hanging hook
- ON/OFF button with soft touch technology
Documents
Specifications
- Battery Size:
- AAA
- Collection:
- Nebo® Workbrite™
- Depth:
- 1 in
- Handle Type:
- Ergonomic
- Length:
- 9-1/8 in
- Light Bulb Type:
- LED
- Lumens:
- 260
- Number of Lights:
- 26
- Power Source:
- Battery
- Weight:
- 0.41 lb
- Width:
- 1-3/4 in