Stainless Steel Clip Tool
Stainless Steel Clip Tool
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 60 Pallet: 1440-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 3-3/10 in
- Material:
- Stainless Steel
- Material Type:
- 422
- Multi-Purpose:
- 5-in-1
- Number of Tools Included:
- 6
- Weight:
- 0.17 lb
- Width:
- 1-9/50 in