This product requires certification to purchase.

80.00 % AFUE - 90000 BTU - Upflow/Horizontal - Variable Speed - Furnace

You last purchased this on
 
Allied Air Enterprises

80.00 % AFUE - 90000 BTU - Upflow/Horizontal - Variable Speed - Furnace

  • Fast #
  • Part #AA80US2V090B16
  • Item #10053285
  • Manufacturer Part #A80US2V090B16
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Allied Air Enterprises

80.00 % AFUE - 90000 BTU - Upflow/Horizontal - Variable Speed - Furnace

  • Fast #
  • Part #AA80US2V090B16
  • Item #10053285
  • Manufacturer Part #A80US2V090B16
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Pair this model with a Pro Series™ variable-capacity or two-stage air conditioner or heat pump and a Comfort Sync thermostat, for optimum performance. With the Pro Series, you're in control of every aspect of your home's climate, as well as your energy costs. Explore the Armstrong Air Pro Series™
  • Rather than being "all on" or "all off," your furnace can adjust its heat output based on conditions inside and outside your home. So you use less energy to maintain comfort
  • By changing the speed of its airflow during start-up, your furnace can adjust humidity levels and create more even temperatures throughout your home, while enhancing efficiency and reducing operating noise
  • When you pair this model with the Comfort Sync® A3 thermostat, the system will continuously monitor internal components for optimum performance. Comfort Sync® puts you in total control of your home environment with remote temperature adjustment from anywhere in the world, even your couch, via smartphone app
  • When Comfort Sync® detects that repairs and regular maintenance are needed, it alerts you or your dealer instantly, so your perfect environment never ends
  • Compared to an older furnace, this can potentially save you hundreds of dollars per year in energy costs
  • Uses a smaller BTU input per burner for quieter start-up and operation while providing more even heat distribution
  • Every Armstrong Air furnace is engineered and built with EHX technology, a patented design that eliminates the hot spots that can shorten furnace life. EHX technology makes heat exchangers more durable, and with its advanced airflow system, more air contacts the heat exchanger surface area for greater heat exchange, enhancing efficiency and comfort
  • Requires Certification

Specifications

AFUE:
80.00 %
BTU:
88000
Blower Type:
Variable Speed
CEC Compliant:
For Sale in CA
Communicating:
Communicating
Configuration:
Upflow, Horizontal
Depth:
28-3/8 in
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33 in
Horsepower:
1 hp
MBH:
88
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric, Gas
Tonnage:
4 Ton
Volts:
120V
Width:
17-1/2 in