80.00 % AFUE - 90000 BTU - Upflow/Horizontal - ECM - Furnace
A801E 80.00 % AFUE - 90000 BTU - Upflow/Horizontal - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 80% AFUE efficiency rating: Compared to an older furnace, this can potentially save you hundreds of dollars per year in energy costs
- Constant torque motor: Like a variable speed furnace, constant torque furnaces provide lower operating costs and increases to overall system efficiency. Compared to standard PSC motors, constant torque delivers more consistent airflow and quieter operation
- Quiet Combustion™ technology: Uses a smaller Btu input per burner for quieter start-up and operation while providing more even heat distribution
- EHX™ technology: Every Armstrong Air furnace is engineered and built with EHX technology, a patented design that eliminates the hot spots that can shorten furnace life
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10.9
- BTU:
- 88000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 2150 ft3/min
- Collection:
- A801E
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/8 in
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 88
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 7.5 Ton
- Volts:
- 120V
- Width:
- 21 in