This product requires certification to purchase.

80.00 % AFUE - 110000 BTU - Upflow/Horizontal - ECM - Furnace

You last purchased this on
 
Allied Air Enterprises

A802E 80.00 % AFUE - 110000 BTU - Upflow/Horizontal - ECM - Furnace

  • Fast #
  • Part #AA80UH2E110C16
  • Item #10053281
  • Manufacturer Part #A80UH2E110C16
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Allied Air Enterprises

A802E 80.00 % AFUE - 110000 BTU - Upflow/Horizontal - ECM - Furnace

  • Fast #
  • Part #AA80UH2E110C16
  • Item #10053281
  • Manufacturer Part #A80UH2E110C16
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two-stage heating: Rather than being "all on" or "all off," your furnace can adjust its heat output based on conditions inside and outside your home. So you use less energy to maintain comfort
  • Constant torque motor: Like a variable speed furnace, constant torque furnaces provide lower operating costs and increases to overall system efficiency. Compared to standard PSC motors, constant torque delivers more consistent airflow and quieter operation
  • EHX™ technology: Every Armstrong Air furnace is engineered and built with EHX technology, a patented design that eliminates the hot spots that can shorten furnace life
  • Quiet Combustion™ technology: Uses a smaller Btu input per burner for quieter start-up and operation while providing more even heat distribution
  • Aluminized steel primary heat exchanger with crimped non welded construction
  • Aluminized steel in shot burners for smooth ignition
  • Efficient blower motor
  • Easily removable slide-out blower design
  • Dynamically balanced blower wheel with resilient motor mounts for smooth and quiet operation
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
8.2
BTU:
110000
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1780 ft3/min
Collection:
A802E
Configuration:
Horizontal, Upflow
Depth:
27-3/4 in
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33 in
Horsepower:
3/4 hp
Ignition System:
Hot Surface Ignition
MBH:
110
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Tonnage:
9 Ton
Volts:
120V
Width:
21 in