4 Ton - 14 SEER - 150,000 BTU - 2-Stage Gas Heating W/ Electric Cooling - Packaged Rooftop Unit - 208/230V - 3 Phase
K Series 4 Ton - 14 SEER - 150,000 BTU - 2-Stage Gas Heating W/ Electric Cooling - Packaged Rooftop Unit - 208/230V - 3 Phase
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Efficiency ratings up to 14.0 SEER and 12.5 EER
- Single-zone VAV (variable air volume) supply fan technology: Up to 61% power savings over comparable units (standard on units 6 tons and up)
- Eco-Last™ coil system uses up to 52% less refrigerant, is up to 59% lighter, and has up to 20% fewer brazed joints than regular rooftop unit coils (standard on KC and KG models)
- Available as a gas/electric, electric/electric or heat pump model
- Improved comfort with an optional patented reheat dehumidification system
- Quieter operation and easier services with a standard isolated compressor compartment and slide out blower on 7.5 tons and up
- Easy-to-reach gas compartment for quick, simplified diagnostics and serviceability
- More than 100 field-selectable options ensure fast and easy installation
- High pressure switch guards the compressor from extreme operating conditions
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- K Series
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 74 dB
- Factory Std. Refrigerant Charge:
- 13 oz
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Horsepower:
- 1/4 hp
- MBH:
- 48
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 4 Ton
- Volts:
- 208/230V