This product requires certification to purchase.

7.5 Ton - 12.7 IEER - 180,000 BTU - 2-Stage Gas Heating W/ Electric Cooling - Packaged Rooftop Unit - 208/230V - 3 Phase

You last purchased this on
 
Allied Commercial

K Series 7.5 Ton - 12.7 IEER - 180,000 BTU - 2-Stage Gas Heating W/ Electric Cooling - Packaged Rooftop Unit - 208/230V - 3 Phase

  • Fast #
  • Part #AKGB092S4BM
  • Item #10053341
  • Manufacturer Part #KGB092S4BM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Allied Commercial

K Series 7.5 Ton - 12.7 IEER - 180,000 BTU - 2-Stage Gas Heating W/ Electric Cooling - Packaged Rooftop Unit - 208/230V - 3 Phase

  • Fast #
  • Part #AKGB092S4BM
  • Item #10053341
  • Manufacturer Part #KGB092S4BM
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Efficiency ratings up to 14.0 SEER and 12.5 EER
  • Single-zone VAV (variable air volume) supply fan technology: Up to 61% power savings over comparable units (standard on units 6 tons and up)
  • Eco-Last™ coil system uses up to 52% less refrigerant, is up to 59% lighter, and has up to 20% fewer brazed joints than regular rooftop unit coils (standard on KC and KG models)
  • Available as a gas/electric, electric/electric or heat pump model
  • Improved comfort with an optional patented reheat dehumidification system
  • Quieter operation and easier services with a standard isolated compressor compartment and slide out blower on 7.5 tons and up
  • Easy-to-reach gas compartment for quick, simplified diagnostics and serviceability
  • More than 100 field-selectable options ensure fast and easy installation
  • High pressure switch guards the compressor from extreme operating conditions
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
K Series
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
79 dB
Factory Std. Refrigerant Charge:
14 oz
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Horsepower:
1/2 hp
IEER:
12.7
IEER Range:
0 - 13.0
MBH:
90
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Tonnage:
7.5 Ton
Volts:
208/230V