1-1/8 x 2-3/4 in. Steel Split Ring with Floor and Ceiling Plate
1-1/8 x 2-3/4 in. Steel Split Ring with Floor and Ceiling Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 1-1/8 in
- Diameter - Outside:
- 2-3/4 in
- Material:
- Steel
- NSF Certified:
- No