This product requires certification to purchase.

You last purchased this on
 
Allied Rubber & Gasket

  • Fast #
  • Part #A3099112
  • Item #3772284
  • Manufacturer Part #3099112
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Allied Rubber & Gasket

  • Fast #
  • Part #A3099112
  • Item #3772284
  • Manufacturer Part #3099112
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
GSA Approved:
No
Length:
15 in
Number of Tools Included:
1
Weight:
5 lb
Width:
6-1/4 in
WrenchType:
Adjustable