6 in. Splice Connection
6 in. Splice Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 6 in
- Product Type:
- Splice Connection
- UL Listed:
- No