This product requires certification to purchase.

60W Dimmable Power Supply Driver for PRIMALINE 4.4 12V LED Tape

You last purchased this on
 
Alloy LED

Primavolt® 60W Dimmable Power Supply Driver for PRIMALINE 4.4 12V LED Tape

  • Fast #
  • Part #AAL980312060
  • Item #7290912
  • Manufacturer Part #AL980312060
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Alloy LED

Primavolt® 60W Dimmable Power Supply Driver for PRIMALINE 4.4 12V LED Tape

  • Fast #
  • Part #AAL980312060
  • Item #7290912
  • Manufacturer Part #AL980312060
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
PRIMALINE 4.4 12V LED Tape
Collection:
Primavolt®
Dimmable:
Yes
ETL Listed:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
12V
Watts:
60 W