Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- ABF 18-30
- Height:
- 11 in
- Length:
- 51-1/4 in
- Material:
- Aluminum, Copper, Plastic, Steel
- Panel Size:
- 27-1/4 in x 51-1/4 in
- Product Type:
- Access Panel
- Watts:
- 10 kW
- Width:
- 27-1/4 in