This product requires certification to purchase.

60W 5-Light 1-Tier Chandelier in Matte Black

You last purchased this on
 
Alora Lighting

Seno 60W 5-Light 1-Tier Chandelier in Matte Black

  • Fast #
  • Part #KCH450732MB
  • Item #10038505
  • Manufacturer Part #CH450732MB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Alora Lighting

Seno 60W 5-Light 1-Tier Chandelier in Matte Black

  • Fast #
  • Part #KCH450732MB
  • Item #10038505
  • Manufacturer Part #CH450732MB
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Seno collection offers effortless style in countless ways to fit the mood of your home. Seno's delicate shades, composed of white cotton or metal, are inspired by the folds of origami art. The naturally curved base of each piece ties everything together as an organic piece of modern art
  • Seno/5 head 32"/chandelier/matte black/matte white interior/E12/60Wx5
  • Painted or plated steel
  • E12 lamp base incandescent
  • 46" mounting rod with 60" total wire length, suitable for sloped ceiling
  • Requires Certification

Specifications

Collection:
Seno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
32 in
Height:
19-1/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel, Aluminum
Number of Lights:
5
Number of Tiers:
1
Size:
32 in x 19-1/8 in
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
23-3/5 in